
Addon Hp 593915-B21 Compatible Factory Original 16Gb Ddr3-1066Mhz
Mfr # 593915-B21-AM
Zoro # G0598067
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Thickness
300 mil
Memory Rank
Quad-rank
Number of Pins
240
Memory Voltage
1.50V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
593915-B21-AM
Zoro #
G0598067
UPC #
821455157398
Country of Origin
Unknown
Dimensions
Thickness
300 mil
Memory Size
16 GB
Details
Features
Environmentally Friendly
Memory Rank
Quad-rank
Number of Pins
240
Item
RAM Module
Memory Voltage
1.50V
Number of Modules
(1) 16GB
Compatibility
HP/Compaq-ProLiant G6 Server:DL160DL180DL360DL370DL380ML150ML350ML370
Device Supported
Server
Memory Speed
1066 MHz
Signal Processing
Registered
Memory Standard
DDR3-1066/PC3-8500
Error Checking
ECC
Memory Technology
DDR3 SDRAM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.