Shop ADD-ON
See all product information
Create Account
Addon Hp 627814-B21 Compatible Factory Original 32Gb Ddr3-1066Mhz
- Mfr # 627814-B21-AM
- Zoro # G0634327
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Quad-rank
Bandwidth
1066 MHz
Length
5.5 in
Voltage
1.35 V
Number of Modules
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627814-B21-AM
- Zoro #
- G0634327
- UPC #
- 821455234181
- Country of Origin
- Unknown
- Memory Rank
- Quad-rank
- Item
- RAM Module
- Voltage
- 1.35 V
- Number of Modules
- 1
- Memory Standard
- DDR3-1066/PC3-8500
- Number of Pins
- 240
- Memory Storage
- 32 GB
Dimensions
- Bandwidth
- 1066 MHz
- Length
- 5.5 in
- Width
- 1.5 in
- Thickness
- 300 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.