Addon Hp 665240-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port

  • Mfr # 665240-B21-AO

  • Zoro # G0576848


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Mounting
Plug-in Card
Number of Network (RJ-45) Ports
4
Network Technology
10/100/1000Base-T
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
665240-B21-AO
Zoro #
G0576848
UPC #
821455228944
Country of Origin
Unknown

Details

Item
Gigabit Ethernet Card
Media Type Supported
Twisted Pair
Mounting
Plug-in Card
Number of Network (RJ-45) Ports
4
Network Technology
10/100/1000Base-T
Device Supported
Server
Number of Ports
4
Host Interface
PCI Express x4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.