Addon Hp 693712-001 Compatible 90W 19.5V At 4.62A Laptop Power Adapter

  • Mfr # 693712-001-AA

  • Zoro # G0777510


product price:  $70.99
/ea

Key Features

Volts AC/DC
19.5 V DC
Amps
4.62 A
Height
1.5 in
Color
Black
Depth
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
693712-001-AA
Zoro #
G0777510
UPC #
821455492727
Country of Origin
Unknown

Dimensions

Height
1.5 in
Depth
7.5 in
Width
3.5 in

Details

Item
Power Adapter
Volts AC/DC
19.5 V DC
Amps
4.62 A
Color
Black
Color Family
Black
Compatibility
HP Notebooks
Maximum Output Power
90 W
Compatible Devices
Notebook
Package Contents
90W Power Adapter1 x Power Cord
Output Voltage
19.5 V DC
Maximum Output Current
4.62 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.