Addon Hp 716591-B21 Comparable 10Gbs Dual Open Rj-45 Port 100M Pcie

  • Mfr # 716591-B21-AO

  • Zoro # G0672687


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Mounting
Plug-in Module
Host Interface
PCI Express x8
Number of Network (RJ-45) Ports
2
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716591-B21-AO
Zoro #
G0672687
UPC #
821455469651
Country of Origin
Unknown

Details

Item
10Gigabit Ethernet Card
Device Supported
Server
Mounting
Plug-in Module
Host Interface
PCI Express x8
Number of Network (RJ-45) Ports
2
Number of Ports
2
Network Technology
10GBase-T
Media Type Supported
Twisted Pair

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.