Addon Hp 738369-001 Compatible Taa Compliant 10/100/1000Base-Tx Sfp

  • Mfr # 738369-001-AO

  • Zoro # G0926769


product price:  $66.15
/ea

Key Features

Application
Data Networking
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
10/100/1000Base-TX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738369-001-AO
Zoro #
G0926769
UPC #
821456460299
Country of Origin
Unknown

Details

Application
Data Networking
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
10/100/1000Base-TX
Item
SFP
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Number of Ports
1
Connector Type
RJ-45

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.