Addon Hp 844480-B21 Compatible Taa Compliant 25Gbase-Cu Sfp28 To

  • Mfr # 844480-B21-AO

  • Zoro # G9384867


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
16.40 ft
Features
Passive
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844480-B21-AO
Zoro #
G9384867
UPC #
821455679142
Country of Origin
Unknown

Dimensions

Cable Length
16.40 ft

Details

Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Features
Passive
Material
Copper
Connector on Second End Details
(1) SFP28 Network
Connector on First End Details
(1) SFP28 Network
Wire Gauge
30 AWG
Data Transfer Rate
25 Gbit/s
Device Supported
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.