
Addon Hp 934739-850 Compatible 45W 20V At 2.25A Usb-C Laptop Power
Mfr # 934739-850-AA
Zoro # G2181062
product price: $65.15
/eaKey Features
Output Voltage
20V DC
Output Current
2.25 A
Includes
(1) Power Cord
Color
Black
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
934739-850-AA
Zoro #
G2181062
UPC #
821456050773
Country of Origin
Unknown
Details
Item
Power Adapter
Output Voltage
20V DC
Output Current
2.25 A
Includes
(1) Power Cord
Color
Black
USB
Yes
USB Type-C
Yes
Brand Compatibility
HP
Compatibility
HP Notebooks
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook
Max. Output Current
2.25 A
Max. Output Power
45 W
Connection Type
USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.