Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Hp B4U35Aa Compatible 2Gb Ddr3-1600Mhz Unbuffered Dual Rank

  • Mfr # B4U35AA-AA

  • Zoro # G0619861


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Thickness
500 mil
Memory Standard
DDR3-1600/PC3-12800
Signal Processing
Unbuffered
CAS Latency
CL11
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B4U35AA-AA
Zoro #
G0619861
UPC #
821455233375
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
2 GB

Details

Memory Standard
DDR3-1600/PC3-12800
Signal Processing
Unbuffered
CAS Latency
CL11
Number of Pins
240
Memory Technology
DDR3 SDRAM
Error Checking
Non-ECC
Number of Modules
(1) 2GB
Memory Speed
1600 MHz
Item
RAM Module
Memory Voltage
1.50V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.