
Addon Hp Bk835A Comparable 10Gbs Dual Open Sfp+ Port Pcie X8 Network
Mfr # BK835A-AO
Zoro # G0582192
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Host Interface
PCI Express x8
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP+
Network Technology
10GBase-X
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK835A-AO
Zoro #
G0582192
UPC #
821455229316
Country of Origin
Unknown
Details
Host Interface
PCI Express x8
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP+
Network Technology
10GBase-X
Item
10Gigabit Ethernet Card
Device Supported
Server
Number of Ports
2
Mounting
Plug-in Card
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.