Addon Hp Bu989Av Compatible Displayport Male To Hdmi Female Black

  • Mfr # BU989AV-AO

  • Zoro # G0748628


product price:  $17.79
/ea

Key Features

Color
Black
Connection A
1 x DisplayPort DisplayPort 1.2 Digital Audio/Video - Male
Connection B
1 x HDMI HDMI 1.3 Digital Audio/Video - Female
Length
7.9 in
Supported Resolution
2560 x 1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BU989AV-AO
Zoro #
G0748628
UPC #
821455559895
Country of Origin
Unknown

Dimensions

Length
7.9 in

Details

Color
Black
Connection A
1 x DisplayPort DisplayPort 1.2 Digital Audio/Video - Male
Connection B
1 x HDMI HDMI 1.3 Digital Audio/Video - Female
Item
A/V Adapter
Supported Resolution
2560 x 1600
Connector Gender on Second End
Female
Maximum Resolution
2560 x 1600
Connector Gender on First End
Male
Adapter Type
DisplayPort/HDMI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.