
Addon Hp H2P64Aa Compatible 4Gb Ddr3-1600Mhz Unbuffered Dual Rank
Mfr # H2P64AA-AA
Zoro # G0750518
product price: $70.19
/eaKey Features
Thickness
500 mil
Memory Size
4 GB
Error Checking
Non-ECC
Memory Voltage
1.50V
Memory Rank
Dual-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H2P64AA-AA
Zoro #
G0750518
UPC #
821455539378
Country of Origin
Unknown
Dimensions
Thickness
500 mil
Memory Size
4 GB
Details
Error Checking
Non-ECC
Memory Voltage
1.50V
Item
RAM Module
Memory Rank
Dual-rank
Memory Speed
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
Number of Modules
(1) 4GB
Signal Processing
Unbuffered
CAS Latency
CL11
Memory Technology
DDR3 SDRAM
Number of Pins
204
Device Supported
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.