Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Hp H2P65Ut Compatible 8Gb Ddr3-1600Mhz Unbuffered Dual Rank

  • Mfr # H2P65UT-AA

  • Zoro # G0632069


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Thickness
500 mil
Memory Size
8 GB
CAS Latency
CL11
Memory Standard
DDR3-1600/PC3-12800
Memory Speed
1600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2P65UT-AA
Zoro #
G0632069
UPC #
821455234112
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
8 GB

Details

CAS Latency
CL11
Memory Standard
DDR3-1600/PC3-12800
Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM
Signal Processing
Unbuffered
Number of Modules
(1) 8GB
Item
RAM Module
Device Supported
Notebook
Memory Voltage
1.35V
Number of Pins
204
Memory Rank
Dual-rank
Error Checking
Non-ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.