Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Hp H6Y77Aa#Aba Compatible 8Gb Ddr3-1600Mhz Unbuffered Dual Rank

  • Mfr # H6Y77AA#ABA-AA

  • Zoro # G0641211


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Thickness
500 mil
Memory Rank
Dual-rank
Memory Size
8 GB
Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6Y77AA#ABA-AA
Zoro #
G0641211
UPC #
821455234105
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
8 GB

Details

Memory Rank
Dual-rank
Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM
Error Checking
Non-ECC
Device Supported
Notebook
Number of Pins
204
Signal Processing
Unbuffered
CAS Latency
CL11
Item
RAM Module
Memory Voltage
1.35V
Number of Modules
(1) 8GB
Memory Standard
DDR3-1600/PC3-12800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.