Shop ADD-ON
See all product information
Create Account
Addon Hp J2H89Av Compatible 4Gb Ddr3-1600Mhz Unbuffered Dual Rank
- Mfr # J2H89AV-AA
- Zoro # G9510709
product price:Â
$
59.99
/ea
Key Features
Error Checking
Non-ECC
Number of Modules
(1) 4GB
Memory Voltage
1.35V
CAS Latency
CL11
Memory Speed
1600 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J2H89AV-AA
- Zoro #
- G9510709
- UPC #
- 821455680490
- Country of Origin
- Unknown
- Error Checking
- Non-ECC
- Number of Modules
- (1) 4GB
- Memory Voltage
- 1.35V
- CAS Latency
- CL11
- Memory Speed
- 1600 MHz
- Number of Pins
- 204
- Memory Standard
- DDR3-1600/PC3-12800
- Item
- RAM Module
- Memory Rank
- Dual-rank
- Signal Processing
- Unbuffered
- Device Supported
- Desktop PC, Notebook
- Memory Technology
- DDR3 SDRAM
Dimensions
- Memory Size
- 4 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.