Zoro Homepage

Addon Hp J4858C Compatible Taa Compliant 1000Base-Sx Sfp Transceiver

  • Mfr # J4858C-AO

  • Zoro # G3422707


product price: $43.39
/ea

Key Features

Application
Data Networking
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX
Fiber Optic Mode
Multi-mode
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4858C-AO
Zoro #
G3422707
UPC #
821455011423
Country of Origin
Unknown

Details

Application
Data Networking
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX
Fiber Optic Mode
Multi-mode
Number of Ports
1
Network Technology
1000Base-SX
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Compatibility
HP ProCurve Modules:Modules for ProCurve Switch 4100gl SeriesModules for ProCurve Switch 5300xl SeriesModules for ProCurve Switch 9300m SeriesHP ProCurve Switches:ProCurve Switch 1400 SeriesProcurve Switch 1700 SeriesProCurve Switch 1800 SeriesProCurve Switch 2510 SeriesProCurve Switch 2600 SeriesProCurve Switch 2600-PWR SeriesProCurve Switch 2610 SeriesProCurve Switch 2610-PWR SeriesProCurve Switch 2810 SeriesProCurve Switch 2900 SeriesProCurve Switch 3400cl SeriesProCurve Switch 3500yl SeriesProCurve Switch 4200vl SeriesProCurve Switch 5300xl SeriesProCurve Switch 5400zl SeriesProCurve Switch 6108 SeriesProCurve Switch 6200yl SeriesProCurve Switch 8100fl SeriesProCurve Switch 8212zl SeriesProCurve Switch 9300m Series
Item
SFP (mini-GBIC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.