
Addon Hp J4859C Compatible 10 Pack 1000Base-Lx Sfp Transceiver, PK10
Mfr # J4859C-AO-10PK
Zoro # G3456821
product price: $385.99
/pk 10, $38.60/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Compatibility
HP ProCurve Modules:Modules for ProCurve Switch 4100gl SeriesModules for ProCurve Switch 5300xl SeriesModules for ProCurve Switch 9300m SeriesHP ProCurve Switches:ProCurve Switch 1400 SeriesProcurve Switch 1700 SeriesProCurve Switch 1800 SeriesProCurve Switch 2510 SeriesProCurve Switch 2600 SeriesProCurve Switch 2600-PWR SeriesProCurve Switch 2610 SeriesProCurve Switch 2610-PWR SeriesProCurve Switch 2810 SeriesProCurve Switch 2900 SeriesProCurve Switch 3400cl SeriesProCurve Switch 3500yl SeriesProCurve Switch 4200vl SeriesProCurve Switch 5300xl SeriesProCurve Switch 5400zl SeriesProCurve Switch 6108ProCurve Switch 6200yl SeriesProCurve Switch 8100fl SeriesProCurve Switch 8212zl SeriesProCurve Switch 9300m Series
Network Technology
1000Base-LX
Fiber Optic Mode
Multi-mode, Single-mode
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4859C-AO-10PK
Zoro #
G3456821
UPC #
821455022320
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Compatibility
HP ProCurve Modules:Modules for ProCurve Switch 4100gl SeriesModules for ProCurve Switch 5300xl SeriesModules for ProCurve Switch 9300m SeriesHP ProCurve Switches:ProCurve Switch 1400 SeriesProcurve Switch 1700 SeriesProCurve Switch 1800 SeriesProCurve Switch 2510 SeriesProCurve Switch 2600 SeriesProCurve Switch 2600-PWR SeriesProCurve Switch 2610 SeriesProCurve Switch 2610-PWR SeriesProCurve Switch 2810 SeriesProCurve Switch 2900 SeriesProCurve Switch 3400cl SeriesProCurve Switch 3500yl SeriesProCurve Switch 4200vl SeriesProCurve Switch 5300xl SeriesProCurve Switch 5400zl SeriesProCurve Switch 6108ProCurve Switch 6200yl SeriesProCurve Switch 8100fl SeriesProCurve Switch 8212zl SeriesProCurve Switch 9300m Series
Network Technology
1000Base-LX
Fiber Optic Mode
Multi-mode, Single-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Item
SFP (mini-GBIC)
Connector Type
LC
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.