Zoro Homepage

Addon Hp J4859C Compatible Taa Compliant 1000Base-Lx Sfp Transceiver

  • Mfr # J4859C-AO-5PK

  • Zoro # G1850551


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4859C-AO-5PK
Zoro #
G1850551
UPC #
821455638880
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC)
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.