Addon Hp J4860C Compatible 1000Base-Zx Sfp Transceiver (Smf, 1550Nm,

  • Mfr # J4860C-AO

  • Zoro # G3412706


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Compatibility
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-ZX
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4860C-AO
Zoro #
G3412706
UPC #
821455011447
Country of Origin
Unknown

Details

Application
Data Networking
Compatibility
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-ZX
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC)
Number of Ports
1
Network Technology
1000Base-ZX
Max. Data Transfer Rate
1
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.