
Addon Hp J9143B Compatible Taa Compliant 1000Base-Bx Sfp Transceiver
Mfr # J9143B-AO
Zoro # G3420406
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-BX
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9143B-AO
Zoro #
G3420406
UPC #
821455018712
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-BX
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Network Technology
1000Base-BX
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.