Zoro Homepage

Addon Hp J9283B Compatible 10Gbase-Cu Sfp+ To Sfp+ Direct Attach

  • Mfr # J9283B-AO

  • Zoro # G0638542


product price: $60.99
/ea

Key Features

Cable Type
Twinaxial
Standards
MSA; TAA Compliant
Conductor Material
Copper
Color
Black
Cable Length
9.84 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9283B-AO
Zoro #
G0638542
UPC #
821455058688
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Cable Type
Twinaxial
Standards
MSA; TAA Compliant
Conductor Material
Copper
Color
Black
Item
Network Cable
Material
Copper
Features
Passive
Data Transfer Rate
10 Gbit/s
Wire Gauge
30 AWG
Connector on Second End Details
(1) SFP+ Network
Connector on First End Details
(1) SFP+ Network
Device Supported
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.