
Addon Hp J9283D To Hp Jd097C Compatible Taa Compliant 10Gbase-Cu Sfp+
Mfr # ADD-SHPDSHPC-PDAC3M
Zoro # G0188217
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
9.84 ft
Features
Passive
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SHPDSHPC-PDAC3M
Zoro #
G0188217
UPC #
195285017574
Country of Origin
Unknown
Dimensions
Cable Length
9.84 ft
Wire Size
30 AWG
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Features
Passive
Material
Copper
Connector on Second End Details
(1) SFP+ Network - Male
Connector on First End Details
(1) SFP+ Network - Male
Device Supported
Network Device
Data Transfer Rate
10 Gbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.