Zoro Homepage

Addon Hp J9735A Compatible 1.0M (3.3Ft) Sff-8644 External Mini-Sas Hd

  • Mfr # J9735A-AO

  • Zoro # G9469348


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Mini-SAS
Color
Black
Cable Length
3.28 ft
Connector on First End Details
(1) SFF-8644 Mini-SAS HD - Male
Compatibility
HP Aruba Switches : 2920-24G, 2920-24G-PoE+, 2920-48G, 2920-48G-PoE+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9735A-AO
Zoro #
G9469348
UPC #
821455546062
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Cable Type
Mini-SAS
Color
Black
Item
Data Transfer Cable
Connector on First End Details
(1) SFF-8644 Mini-SAS HD - Male
Compatibility
HP Aruba Switches : 2920-24G, 2920-24G-PoE+, 2920-48G, 2920-48G-PoE+
Cable Characteristic
Stacking Cable
Connector on Second End Details
(1) SFF-8644 Mini-SAS HD - Male
Device Supported
Switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.