Zoro Homepage

Addon Hp Jd092B-Aoc1M Compatible Taa Compliant 10Gbase-Aoc Sfp+ To

  • Mfr # JD092B-AOC1M-AO

  • Zoro # G9986578


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Standards
TAA Compliant
Cable Length
3.28 ft
Features
AOC Technology
Data Transfer Rate
10 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD092B-AOC1M-AO
Zoro #
G9986578
UPC #
821456242987
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Cable Type
Fiber Optic
Standards
TAA Compliant
Item
Network Cable
Features
AOC Technology
Data Transfer Rate
10 Gbit/s
Fiber Optic Mode
Multi-mode
Device Supported
Network Device
Connector on First End Details
(1) SFP+ Network
Connector on Second End Details
(1) SFP+ Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.