
Addon Hp Jd097B To Juniper Networks Ex-Sfp-10Ge-Dac-3M Compatible Taa
Mfr # ADD-SHPCSJU-PDAC3M
Zoro # G0613622
product price: $75.75
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
MSA; TAA Compliant
Conductor Material
Copper
Cable Length
9.84 ft
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SHPCSJU-PDAC3M
Zoro #
G0613622
UPC #
821455068465
Country of Origin
Unknown
Dimensions
Cable Length
9.84 ft
Details
Cable Type
Twinaxial
Standards
MSA; TAA Compliant
Conductor Material
Copper
Item
Network Cable
Features
Passive
Material
Copper
Connector on Second End Details
(1) SFP+ Network
Connector on First End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Wire Gauge
30 AWG
Device Supported
Network Device
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.