
Addon Hp Jd099B Compatible Taa Compliant 1000Base-Bx Sfp Transceiver
Mfr # JD099B-AO
Zoro # G3444142
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Compatibility
MSA Compliant
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD099B-AO
Zoro #
G3444142
UPC #
821455050859
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Compatibility
MSA Compliant
Connector Type
LC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Technology
1000Base-BX
Item
SFP (mini-GBIC)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.