
Addon Hp Jl273A Compatible Taa Compliant 40Gbase-Cu Qsfp28 To Qsfp28
Mfr # JL273A-AO
Zoro # G9887616
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
16.40 ft
Material
Copper
Features
Passive; Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JL273A-AO
Zoro #
G9887616
UPC #
821456218425
Country of Origin
Unknown
Dimensions
Cable Length
16.40 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Passive; Environmentally Friendly
Connector on Second End Details
(1) QSFP28 Network
Device Supported
Network Device
Data Transfer Rate
100 Gbit/s
Connector on First End Details
(1) QSFP28 Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.