Addon Hp Ku004Aa Comparable 10/100/1000Mbs Dual Open Rj-45 Port 100M

  • Mfr # KU004AA-AO

  • Zoro # G0570012


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Network Technology
10/100/1000Base-T
Host Interface
PCI Express x4
Media Type Supported
Twisted Pair
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KU004AA-AO
Zoro #
G0570012
UPC #
821455228791
Country of Origin
Unknown

Details

Mounting
Plug-in Card
Network Technology
10/100/1000Base-T
Item
Gigabit Ethernet Card
Host Interface
PCI Express x4
Media Type Supported
Twisted Pair
Number of Ports
2
Number of Network (RJ-45) Ports
2
Device Supported
Server

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.