Addon Hp L1G66Av Compatible 8Gb Ddr4-2133Mhz Unbuffered Dual Rank X8

  • Mfr # L1G66AV-AA

  • Zoro # G9529417


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Memory Size
8 GB
Memory Standard
DDR4-2133/PC4-17000
CAS Latency
CL15
Error Checking
Non-ECC
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1G66AV-AA
Zoro #
G9529417
UPC #
821455680520
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Memory Standard
DDR4-2133/PC4-17000
CAS Latency
CL15
Error Checking
Non-ECC
Number of Pins
288
Memory Speed
2133 MHz
Signal Processing
Unbuffered
Memory Voltage
1.20V
Number of Modules
(1) 8GB
Memory Technology
DDR4 SDRAM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.