Addon Hp P07650-B21 Compatible 64Gb Ddr4-3200Mhz Registered Dual Rank
- Mfr # P07650-B21-AM
- Zoro # G0142498
product price:Â
$
2,463.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-3200/PC4-25600
Memory Rank
Dual-rank
Number of Pins
288
Memory Voltage
1.20 V
Number of Modules
(1) 64GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P07650-B21-AM
- Zoro #
- G0142498
- UPC #
- 821456763727
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 64 GB
Details
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Rank
- Dual-rank
- Number of Pins
- 288
- Memory Voltage
- 1.20 V
- Number of Modules
- (1) 64GB
- Memory Speed
- 3200 MHz
- Error Checking
- ECC
- Green Environmental Attribute
- Environmentally Friendly
- Item
- RAM Module
- CAS Latency
- CL17
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Registered
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.