Zoro Homepage

Addon Hp P11040-B21 Compatible 128Gb Ddr4-2933Mhz Load-Reduced Ecc

  • Mfr # P11040-B21-AM

  • Zoro # G0175459


product price: $2,576.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20V
Device Supported
Server
Memory Technology
DDR4 SDRAM
CAS Latency
CL21
Memory Speed
2933 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11040-B21-AM
Zoro #
G0175459
UPC #
821456762317
Country of Origin
Unknown

Dimensions

Memory Size
128 GB

Details

Memory Voltage
1.20V
Device Supported
Server
Memory Technology
DDR4 SDRAM
CAS Latency
CL21
Memory Speed
2933 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Rank
Quad-rank
Signal Processing
Registered
Item
RAM Module
Error Checking
ECC
Memory Standard
DDR4-2933/PC4-23400
Number of Modules
(1) 128GB
Number of Pins
288

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.