Addon Hp P19044-B21 Compatible 64Gb Ddr4-2933Mhz Load-Reduced Quad

  • Mfr # P19044-B21-AM

  • Zoro # G0046939


product price: $1,875.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2933/PC4-23466
Error Checking
ECC
Number of Modules
(1) 64GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19044-B21-AM
Zoro #
G0046939
UPC #
821456755227
Country of Origin
Unknown

Dimensions

Memory Size
64 GB

Details

Features
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2933/PC4-23466
Error Checking
ECC
Number of Modules
(1) 64GB
Number of Pins
288
Memory Voltage
1.20V
Memory Rank
Quadruple-rank
Memory Speed
2933 MHz
CAS Latency
CL17
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.