
Addon Hp T0E52At Compatible 16Gb Ddr4-2133Mhz Unbuffered Dual Rank X8
Mfr # T0E52AT-AA
Zoro # G0748801
product price:Â $417.99
/ea
Free Shipping & Returns
Key Features
Thickness
500 mil
Number of Modules
(1) 16GB
Memory Rank
Dual-rank
CAS Latency
CL15
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0E52AT-AA
Zoro #
G0748801
UPC #
821455556665
Country of Origin
Unknown
Dimensions
Thickness
500 mil
Memory Size
16 GB
Details
Number of Modules
(1) 16GB
Memory Rank
Dual-rank
CAS Latency
CL15
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Speed
2133 MHz
Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
Memory Standard
DDR4-2133/PC4-17066
Number of Pins
288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.