Addon Ibm 39Y6066 Comparable 10/100/1000Mbs Single Open Rj-45 Port

  • Mfr # 39Y6066-AO

  • Zoro # G0576647


product price: $30.15
/ea

Key Features

Device Supported
Server
Number of Network (RJ-45) Ports
1
Mounting
Plug-in Card
Number of Ports
1
Host Interface
PCI Express x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39Y6066-AO
Zoro #
G0576647
UPC #
821455228586
Country of Origin
Unknown

Details

Device Supported
Server
Number of Network (RJ-45) Ports
1
Mounting
Plug-in Card
Number of Ports
1
Host Interface
PCI Express x4
Media Type Supported
Twisted Pair
Item
Gigabit Ethernet Card
Network Technology
10/100/1000Base-T

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.