
Addon Ibm 49Y1400 Compatible Factory Original 16Gb Ddr3-1066Mhz
Mfr # 49Y1400-AM
Zoro # G0603956
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Thickness
300 mil
CAS Latency
CL9
Memory Voltage
1.35V
Number of Pins
240
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49Y1400-AM
Zoro #
G0603956
UPC #
821455157190
Country of Origin
Unknown
Dimensions
Thickness
300 mil
Memory Size
16 GB
Details
CAS Latency
CL9
Memory Voltage
1.35V
Item
RAM Module
Number of Pins
240
Signal Processing
Registered
Memory Rank
Quad-rank
Error Checking
ECC
Device Supported
Server
Memory Technology
DDR3 SDRAM
Compatibility
IBM - System Series Servers:x3550 M3 7944x3650 M3 7945x3690 X5x3850 X5 7145, 7146x3950 X5 7145
Memory Speed
1066 MHz
Number of Modules
(1) 16GB
Memory Standard
DDR3-1066/PC3-8500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.