Addon Ibm 49Y7889 Compatible Taa Compliant 40Gbase-Cu Qsfp+ To 4Xsfp+
- Mfr # 49Y7889-AO
- Zoro # G0679921
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Cable Type
Twinaxial
Wire Gauge
28 AWG
Data Transfer Speed
40 Gbps
Cable Length
16.40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49Y7889-AO
- Zoro #
- G0679921
- UPC #
- 821455468180
- Country of Origin
- Unknown
- Material
- Copper
- Item
- Network Cable
- Cable Type
- Twinaxial
- Wire Gauge
- 28 AWG
- Data Transfer Speed
- 40 Gbps
Dimensions
- Cable Length
- 16.40 ft
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.