
Addon Industry Standard 100Mbs Single Open St Port 2Km Mmf Pcie X1
Mfr # ADD-PCIE-ST-FX
Zoro # G0766417
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Host Interface
PCI Express x1
Network Technology
100Base-FX
Number of ST Ports
1
Media Type Supported
Twisted Pair
Mounting
Plug-in Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PCIE-ST-FX
Zoro #
G0766417
UPC #
821455559536
Country of Origin
Unknown
Details
Host Interface
PCI Express x1
Network Technology
100Base-FX
Number of ST Ports
1
Item
Fast Ethernet Card
Media Type Supported
Twisted Pair
Mounting
Plug-in Card
Number of Ports
1
Device Supported
Server
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.