Addon Industry Standard 10Gbs Dual Open Rj-45 Port 100M Pcie X8

  • Mfr # ADD-PCIE3-2RJ45-10G

  • Zoro # G9547958


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

For Use With
Network
Includes
Half-height and full-height brackets
Chipset
Intel X550
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-PCIE3-2RJ45-10G
Zoro #
G9547958
UPC #
821455728161
Country of Origin
Unknown

Details

Item
10Gigabit Ethernet Card
For Use With
Network
Includes
Half-height and full-height brackets
Chipset
Intel X550
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
Total Number of Ports
2
OS Compatibility
Linux Kernel 2.4.x, Windows Server 2008 x64, Windows 8.1 x64, Windows Server 2012 R2 x64, Windows 8 x32, Windows Server 2003 x64, Windows 8.1 x32, Windows 7 x32, Windows Vista x32, Windows Server 2008 x32, Linux Kernel 2.6.x, Windows Small Business Server 2009, Windows Server 2003 x32, Windows Vista x64, Windows 7 x64, Linux Kernel 3.x, Windows XP Professional, Windows 8 x64, Windows XP x64, Windows XP Professional x64, FreeBSD 7.x, Windows Server 2012, Windows Server 2008 R2, Windows XP
Host Interface
PCI Express 3.0 x8
Number of Network (RJ-45) Ports
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.