Zoro Homepage

Addon Industry Standard Comparable 10Gbs Quad Open Sfp+ Port Pcie X8

  • Mfr # ADD-PCIE-4SFP+

  • Zoro # G0746771


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Number of SFP Slots
4
Host Interface
PCI Express x8
USB
No
Network Technology
1000Base-LX, 1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-PCIE-4SFP+
Zoro #
G0746771
UPC #
821455592229
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Number of SFP Slots
4
Host Interface
PCI Express x8
USB
No
Network Technology
1000Base-LX, 1000Base-SX
Media Type Supported
Optical Fiber
Mounting
Plug-in Card
Expansion Slot Type
SFP
Device Supported
PC
Number of Expansion Slots
4
Platform Supported
PC
Item
Gigabit Ethernet Card
Network (RJ-45)
No

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.