Addon Industry Standard Comparable 40Gbs Dual Open Qsfp+ Port Pcie X8

  • Mfr # ADD-PCIE-2QSFP

  • Zoro # G0743542


product price: $1,278.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
QSFP+
Mounting
Plug-in Card
Number of Ports
2
Device Supported
Server
Host Interface
PCI Express x8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-PCIE-2QSFP
Zoro #
G0743542
UPC #
821455592120
Country of Origin
Unknown

Details

Expansion Slot Type
QSFP+
Mounting
Plug-in Card
Number of Ports
2
Device Supported
Server
Host Interface
PCI Express x8
Item
40Gigabit Ethernet Card
Network Technology
40GBase-X
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.