Zoro Homepage

Addon Intel Expi9404Ptl Comparable 10/100/1000Mbs Quad Open Rj-45

  • Mfr # EXPI9404PTL-AO

  • Zoro # G0573759


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
4
Device Supported
Server
Mounting
Plug-in Card
Media Type Supported
Twisted Pair
Host Interface
PCI Express x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXPI9404PTL-AO
Zoro #
G0573759
UPC #
821455228906
Country of Origin
Unknown

Details

Number of Network (RJ-45) Ports
4
Device Supported
Server
Item
Gigabit Ethernet Card
Mounting
Plug-in Card
Media Type Supported
Twisted Pair
Host Interface
PCI Express x4
Number of Ports
4
Network Technology
10/100/1000Base-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.