Zoro Homepage

Addon Intel I350F2 Comparable 1Gbs Dual Open Sfp Port Pcie X4 Network

  • Mfr # I350F2-AO

  • Zoro # G0783941


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Includes
Intel Gigabit Ethernet Card, (2) 1000Base-SX SFP Transceivers,
Device Supported
Server
Host Interface
PCI Express x4
Number of Ports
2
Network Technology
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I350F2-AO
Zoro #
G0783941
UPC #
821455495704
Country of Origin
Unknown

Details

Includes
Intel Gigabit Ethernet Card, (2) 1000Base-SX SFP Transceivers,
Device Supported
Server
Host Interface
PCI Express x4
Number of Ports
2
Network Technology
1000Base-SX
Mounting
Plug-in Card
Expansion Slot Type
SFP
Item
Gigabit Ethernet Card
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.