Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Intel I350T2 Comparable 10/100/1000Mbs Dual Open Rj-45 Port

  • Mfr # I350T2-AO

  • Zoro # G0571589


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Number of Ports
2
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I350T2-AO
Zoro #
G0571589
UPC #
821455228784
Country of Origin
Unknown

Details

Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Number of Ports
2
Item
Gigabit Ethernet Card
Device Supported
Server
Mounting
Plug-in Card
Host Interface
PCI Express x4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.