Addon Intel X540T2 Comparable 10Gbs Dual Open Rj-45 Port 100M Pcie X8

  • Mfr # X540T2-AO

  • Zoro # G0583951


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Device Supported
Server
Media Type Supported
Twisted Pair
Host Interface
PCI Express x8
Mounting
Plug-in Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X540T2-AO
Zoro #
G0583951
UPC #
821455229408
Country of Origin
Unknown

Details

Number of Ports
2
Device Supported
Server
Media Type Supported
Twisted Pair
Host Interface
PCI Express x8
Item
10Gigabit Ethernet Card
Mounting
Plug-in Card
Network Technology
10GBase-T
Number of Network (RJ-45) Ports
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.