
Addon Jedec Standard 1Gb Ddr2-400Mhz Unbuffered Dual Rank 1.8V
Mfr # AA400D2N3/1G
Zoro # G0640968
product price: $96.15
/ea
Free Shipping & Returns
Key Features
Thickness
750 mil
Memory Size
1 GB
Memory Rank
Dual-rank
Error Checking
Non-ECC
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA400D2N3/1G
Zoro #
G0640968
UPC #
821455002858
Country of Origin
Unknown
Dimensions
Thickness
750 mil
Memory Size
1 GB
Details
Item
RAM Module
Memory Rank
Dual-rank
Error Checking
Non-ECC
Signal Processing
Unbuffered
Device Supported
Desktop PC
Memory Standard
DDR2-400/PC2-3200
Memory Technology
DDR2 SDRAM
CAS Latency
CL3
Number of Pins
240
Memory Speed
400 MHz
Number of Modules
(1) 1GB
Memory Voltage
1.80V
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.