Zoro Homepage

Addon Jedec Standard 2Gb Ddr2-800Mhz Unbuffered Dual Rank 1.8V

  • Mfr # AA800D2S6/2G

  • Zoro # G0576769


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
200
Number of Modules
(1) 2GB
Memory Technology
DDR2 SDRAM
Device Supported
Notebook
Memory Standard
DDR2-800/PC2-6400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA800D2S6/2G
Zoro #
G0576769
UPC #
821455012734
Country of Origin
Unknown

Dimensions

Memory Size
2 GB

Details

Number of Pins
200
Number of Modules
(1) 2GB
Memory Technology
DDR2 SDRAM
Device Supported
Notebook
Item
RAM Module
Memory Standard
DDR2-800/PC2-6400
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Speed
800 MHz
Memory Voltage
1.80V
Compatibility
For Laptops
Memory Rank
Dual-rank
CAS Latency
CL6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.