
Addon Jedec Standard 4Gb Ddr3-1333Mhz Unbuffered Dual Rank 1.5V
Mfr # AA1333D3S9/4G
Zoro # G0587311
product price: $48.25
/eaKey Features
Thickness
160 mil
Memory Standard
DDR3-1333/PC3-10664
Memory Technology
DDR3 SDRAM
Number of Modules
(1) 4GB
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA1333D3S9/4G
Zoro #
G0587311
UPC #
821455017708
Country of Origin
Unknown
Dimensions
Thickness
160 mil
Memory Size
4 GB
Details
Memory Standard
DDR3-1333/PC3-10664
Memory Technology
DDR3 SDRAM
Number of Modules
(1) 4GB
Device Supported
Notebook
Number of Pins
204
Memory Speed
1333 MHz
Item
RAM Module
CAS Latency
CL9
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Voltage
1.50V
Memory Rank
Dual-rank
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.