Zoro Homepage

Addon Jedec Standard 4Gb Ddr3-1600Mhz Unbuffered Dual Rank 1.35V

  • Mfr # AA160D3NL/4G

  • Zoro # G9576789


product price: $52.99
/ea

Key Features

Number of Pins
240
Device Supported
Desktop PC
CAS Latency
CL11
Error Checking
Non-ECC
Signal Processing
Unbuffered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA160D3NL/4G
Zoro #
G9576789
UPC #
821455819050
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Number of Pins
240
Device Supported
Desktop PC
CAS Latency
CL11
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Voltage
1.35V
Memory Speed
1600 MHz
Number of Modules
(1) 4GB
Item
RAM Module
Memory Technology
DDR3 SDRAM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.