Addon Jedec Standard 4Gb Ddr4-2666Mhz Unbuffered Single Rank X8 1.2V

  • Mfr # AA2666D4SR8N/4G

  • Zoro # G9813985


product price: $59.15
/ea

Key Features

Standards
TAA Compliant
Features
Environmentally Friendly
Memory Speed
2666 MHz
Memory Voltage
1.20V
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA2666D4SR8N/4G
Zoro #
G9813985
UPC #
821456039907
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Standards
TAA Compliant
Features
Environmentally Friendly
Memory Speed
2666 MHz
Memory Voltage
1.20V
Number of Pins
288
Item
RAM Module
Memory Standard
DDR4-2666/PC4-21300
CAS Latency
CL17
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Device Supported
Desktop PC, Notebook
Number of Modules
(1) 4GB
Error Checking
Non-ECC
Memory Rank
Single-rank

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.