Addon Jedec Standard 8Gb (2X4Gb) Ddr3-1333Mhz Unbuffered Dual Rank

  • Mfr # AA1333D3S9K2/8G

  • Zoro # G0643138


product price:  $84.55
/ea
Free Shipping & Returns

Key Features

Thickness
160 mil
Memory Speed
1333 MHz
Device Supported
Notebook
Memory Voltage
1.80V
Number of Modules
(2) 4GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA1333D3S9K2/8G
Zoro #
G0643138
UPC #
821455017739
Country of Origin
Unknown

Dimensions

Thickness
160 mil
Memory Size
8 GB

Details

Memory Speed
1333 MHz
Device Supported
Notebook
Memory Voltage
1.80V
Number of Modules
(2) 4GB
Number of Pins
204
Signal Processing
Unbuffered
Memory Rank
Dual-rank
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1333/PC3-10664
Item
RAM Module
Error Checking
Non-ECC
CAS Latency
CL9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.